Beli cutting cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Metal Lever Shear (Cutting Cutter)Deskripsi:It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
- Material: steel
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- Effective Flute Length (mm): About 200
- Blade Length (mm): 305
- Hardness: HRC60
- Handle Length (mm): 850
- Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
- Dimensions (mm): 150x465x1135
- Toyo MHE Caster Polyurethane (Kastor PU)atribut:
- Width (mm): 42
- Capacity (g): 450000
- Height (mm): 250
- Mounting Seat (mm): 140x140
- Wheel Diameter (mm): ø200
- Mounting Dimensions (mm): 115x115
- Mounting Hole Diameter (mm): ø12
- Yoshiharu Cutlery Cutter Knife Pennant SS (Pisau Cutter)Deskripsi:Sharp sharpness. Useful for cutting wood and plastic. There is safety because it can be stored in the sheath.atribut:
- Use: Office/Industrial
- Blade Material: Steel
- Overall Length (mm): 128 (with sheath)
- Blade Length (mm): 37
- Classification of Dangerous Goods: Non-dangerous goods
- KRISBOW Metal Shearsatribut:
- Max. Capacity Flat Steel (mm): 70x6
- TOYO Caster Japan Standard Elastic Rubber Wheel Double Ball Bearingatribut:
- Material: Elastic Rubber
- Bearing: Double Ball
- Kennedy Bench Shear Hand-OperatedDeskripsi:These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.atribut:
- Blade Material: Steel
- ECLASS Code: 21049090
- Handle Material: Alloy Steel
- Number of Pieces: 1
- Type: Bench Shears
- UNSPSC: 27111506
- New Osaka Caster PU Swivel (Kastor PU)Deskripsi:New Osaka Caster Polyurethane Swivel dengan range size 4-8 inch dan kapasitas berat 300-600 kg kuat dan tahan banting sangat cocok digunakan untuk keperluan industri, logistik dan kontstruksi
- Makita Metal Shearatribut:
- Continuous Rating Input (W): 710
- Capacity Steel Up to 400 N/mm² (mm): 3.2
- Capacity Steel Up to 600 N/mm² (mm): 2.5
- Capacity Steel Up to 800 N/mm² (mm): 1.5
- Capacity Aluminum up to 200 N/mm² (mm): 4
- Dimensions (L x W x H) (mm): 213x90x239(8-3/8\"x3-1/2\"x9-3/8\")
- Min. Cutting Radius (mm): 50(2\")
- Net Weight (kg): 3.4(7.4lbs)
- Power Supply Cord (m): 2.5(8.2ft)
- Strokes Per Minute (SPM): 1600
- BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench ShearDeskripsi:Straight-blade bench shears make straight cuts by pressing their blades through metal sheets, thin plates, tubes, and bar stock. Sometimes called plate shears, they have an adjustable material stop that stabilizes workpieces and keeps them from deflecting upwards after the cut is made. They are commonly used to make patch panels and floor pans for automotive and HVAC applications.atribut:
- UNSPSC: 27111506
- Actuation: Hand Lever
- Adjustable Depth Stop: No
- Application: Shearing Sheet Metal
- Gauge Type: Mild Steel
- Length of Blade (inch): 4 1/4
- Material: Cast Iron
- Power Source: Manual
- Shearing Length (inch): 4 1/4
- Sheet Metal Capacity (Aluminum) (ga): 14
- Sheet Metal Capacity (Steel) (ga): 14
- SoSoft Deterjen Cair BotolDeskripsi:SoSoft Deterjen Cair Konsentrat berbahan aktif dari tumbuhan. Dilengkapi dengan tutup botol sebagai alat kucek noda yang praktis!Keunggulan:1. Dengan Nature+ Technology, perpaduan bahan alami dengan teknologi modern sehingga efektif membersihkan pakaian hingga bersih tuntas2. Wangi segar & lembut alami, bebas bau apek dengan Natural Perfume Essence3. Menjaga serat pakaian sehingga tampak selalu baru4. Mudah larut dan busa melimpah5. Teruji secara dermatologi, sehingga lembut dan tidak panas di tangan6. Tidak mengandung Klorin dan Paraben7. Kemasan botol lebih mudah dan praktis untuk digunakanatribut:
- Volume (ml): 700
- Fort Marker Tube (Tabung Penanda Kabel)atribut:
- Color: White
- Sulo Tempat Sampah/Tong Sampah Beroda 660L (Trash Bin)atribut:
- Capacity (L): 660
- KRISBOW Mesin Potong Tekuk & Rollatribut:
- Bed Width (mm/inch): 760 (30)
- Shearing Thickness (mm): 1
- Bending Thickness (mm): 1
- Bending Angle (°): 90
- Max. Rolling Thickness (mm): 1
- Dia Of Roll (mm): 39
- Dimensions (LxWxH) (mm): 970x450x680
- MULLER Gunting Plat Besiatribut:
- Cutting Capacity (mm): 3
- Kakuri Cutter Knife Mini (Pisau Cutter)Deskripsi:-A knife made by Sanjo craftsmen.-For finishing wood carvings.-For various small workmanship.atribut:
- Handle, Case Materials: Japanese Bigleaf Magnolia
- Blade Materials: Carbon Steel for Cutting Tools, Dead Soft Steel
- Purpose of Use: For finishing wood carvings. For various small workmanship.
Daftar Harga cutting cutter Terbaru October 2026
| monotaro Metal Lever Shear (Cutting Cutter) | Rp5.299.900 |
| Toyo MHE Caster Polyurethane (Kastor PU) | Rp689.900 |
| Yoshiharu Cutlery Cutter Knife Pennant SS (Pisau Cutter) | Rp95.900 |
| KRISBOW Metal Shears | Rp1.699.900 |
| KRISBOW Mesin Potong Plat | Rp4.999.900 |
| TOYO Caster Japan Standard Elastic Rubber Wheel Double Ball Bearing | Rp659.900 |
| Kennedy Bench Shear Hand-Operated | Rp3.799.900 |
| New Osaka Caster PU Swivel (Kastor PU) | Rp149.900 |
| Makita Metal Shear | Rp9.799.900 |
| BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench Shear | Rp22.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102245303-1.jpg)
/mfP105391807-2.jpg)
/okP103682884-1.jpg)




/gsP102083604-2.jpg)



/m2P103844794-2.jpg)
/82P111295290-2.jpg)
/gzP102083611-3.jpg)

/dhP107100485-1.jpg)
/hgP102083628-2.jpg)

/P102866559-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)